Series Information
| Manufacturer Part Number | C440B2A100SAX |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Overload Relays |
| Description | Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Separate Mount, 55mm frame, Selectable 10A, Class 10 ,20, 30, Overload 20-100A, Ground fault sensing |
| Current Rating | 20-100 A |
| Poles | 3 |
| Trip Class | Class 10, Class 20, Class 30 |
| Reset Type | Automatic, Manual |
| Approvals | CE, CSA, UL |
| Comments | with Ground Fault |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.87 lbs |