C440B2A100SF3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C440B2A100SF3 Eaton Overload Relays, C440 55MM EOL Frdm SZ3 20-100A GF
MFG Item Number
C440B2A100SF3

C440B2A100SF3 Eaton Overload Relays, C440 55MM EOL Frdm SZ3 20-100A GF

MFG Item Number
C440B2A100SF3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440B2A100SF3
C440 55MM EOL Frdm SZ3 20-100A GF

Series Information

Specifications

Specifications
Manufacturer Part Number C440B2A100SF3
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 3, 55mm frame, Selectable 10A, Class 10 ,20, 30, Overload 20-100A, Ground fault sensing
Current Rating 20-100 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Comments with Ground Fault
Net Weight 0.8 lbs
Gross Weight 0.87 lbs