Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4411
MOTOR INSIGHT REMOTE DISPLAY
This item cannot be canceled or returned
Description
MOTOR INSIGHT REMOTE DISPLAY
Specifications
Specifications
| Family Series |
Eaton Overload Relays |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C4411 |
| Description |
Eaton control product overload relays, Motor Insight Overload Relays, Type 1 and 12 remote mounted display - C4411 |
| Type |
Display |
| Net Weight |
2.3 lbs |
| Gross Weight |
0.4 lbs |
C4411
Eaton Overload Relays