Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C482 Catamount, a T & B Brand Terminals, C Series, NON-INS RECT RING TRM 12-10 No8
C482 Catamount, a T & B Brand Terminals, C Series, NON-INS RECT RING TRM 12-10 No8
This item cannot be canceled or returned
Description
NON-INS RECT RING TRM 12-10 No8
- Non‑insulated Flags
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
C482 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
C |
| Family Series |
Catamount, a T & B Brand Terminals, C Series |
| Description |
Non-Insulated Rectangular Ring Terminal, Length 1.03 Inches, Width .302 Inches, Bolt Hole 8, Wire Range 12-10 AWG, Copper, Tin Plated |
| Terminal Type |
Ring - Rectangle |
| Wire Size Range |
12-10 AWG |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
C482
Catamount, a T & B Brand Terminals, C Series