Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C4C-SG10510A10000 Sick Light Curtains, Safety light curtains, C4C-SG10510A100
C4C-SG10510A10000 Sick Light Curtains, Safety light curtains, C4C-SG10510A100
Item Number
C4C-SG10510A10000
This item cannot be canceled or returned
Description
Safety light curtains, C4C-SG10510A100
Specifications
Specifications
Manufacturer Part Number
1220370
Manufacturer
Sick
Family Series
Sick Light Curtains
Description
Safety light curtains, deTec, C4C-SG10510A10000, deTec variant: deTec4 Core HG, System part: Sender, Application: Areas where coolants, lubricants and cleaning agents are used, Safety level: PL e, SIL 3, Type 4, Resolution: 14 mm, Scanning range: 10 m,
Type
Sender
Resolution
14 mm
Operating Range
0-10 m
Protected Field (Height)
1,050 mm
Connection
M12 Connector
Protection Rating
IP65, IP67
Net Weight
0 lbs
Gross Weight
0 lbs
C4C-SG10510A10000
Sick Light Curtains