Series Information
| Manufacturer Part Number | 1048830 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | Safety light curtains, miniTwin, C4MT-01224ABB03BE0, System part: 2 Twin-Sticks, Usage: miniTwin4 as a standalone device, miniTwin4 as last guest for 2- or 3-device cascade, Mounting system type: C-fix or L-fix bracket, Safety level: PL e, SIL 3, Type |
| Resolution | 24 mm |
| Operating Range | 0-5 m |
| Protected Field (Height) | 120 mm |
| Connection | M12 Connector |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |