Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C6LG6 Panduit Wire Duct, Panduct C6LG6 Flush Duct Cover

MFG Item Number
C6LG6

C6LG6 Panduit Wire Duct, Panduct C6LG6 Flush Duct Cover

MFG Item Number
C6LG6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Series
Item #
C6LG6
Panduct C6LG6 Flush Duct Cover

Series Information

Specifications

Specifications
Manufacturer Part Number C6LG6
Manufacturer Panduit
Family Series Panduit Wire Duct
Description The C6LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL
Style Duct Cover
Height 0.37 "
Width 6.25 "
Length 72 "
Color Light Gray
Cover Included Yes
Nominal Height 0.25 "
Nominal Width 6.25 "
Approvals CE, CSA, UL
Net Weight 1.995 lbs
Gross Weight 1.99 lbs