C7100D1001/U
Honeywell HVAC Sensors, C7100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C7100D1001/U

Honeywell HVAC Sensors, C7100 Series

C7100D1001/U

Honeywell HVAC Sensors, C7100 Series
PT1000 DUCTAVRGINGTEMPSENSOR,13 IN
MFG Item Number
C7100D1001/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, C7100 Series
Item #
C7100D1001/U
PT1000 DUCTAVRGINGTEMPSENSOR,13 IN

C7100 Series Information

  • Factory Calibrated; No Settings or Field Calibration Required
  • Platinum Positive Temperature Coefficient Sensor
  • Use to Troubleshoot System Operation
Averaging Duct Temperature Sensors are used to sense temperature in discharge duct.


Specifications

Specifications
Manufacturer Part Number C7100D1001/U
Manufacturer Honeywell
Product Series C7100
Family Series Honeywell HVAC Sensors, C7100 Series
Description PT1000 DUCTAVRGINGTEMPSENSOR,13 IN
Application Duct
Output 1 kOhm PTC
Operating Temperature 40-220 °F
Probe Length 1 '
Function Temperature
Display No Display
Override No
Set Point No
Comments Averaging Sensor, 13 in Probe
Net Weight 0.3 lbs
Gross Weight 0.0188 lbs