SGDV-3R8A11A002000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGDV-3R8A11A002000

Yaskawa Drives

SGDV-3R8A11A002000

Yaskawa Drives
S5 AMP 500W 200V M2, Conformal
MFG Item Number
SGDV-3R8A11A002000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Series
Item #
SGDV-3R8A11A002000
S5 AMP 500W 200V M2, Conformal

Series Information

Specifications

Specifications
Manufacturer Part Number SGDV-3R8A11A002000
Manufacturer Yaskawa
Family Series Yaskawa Drives
Description S5 AMP 500W 200V M2, Conformal Coating
Power Rating 0.5 kW
Voltage 200-230 VAC
Continuous Current 3PH: 3.8 A
Peak Current 3PH: 11 A
Control Mode Rotary Servo
Phase 3
CT Net CT Sync No
Frequency 1,600 Hz
Analog Output 2
Mechatrolink Yes
Digital Inputs 7
Dynamic Braking No
Digital Outputs 3
Line Regenerative Yes
Protection Rating IP1X
Operating Temperature 0-55 °C
Approvals CE, cULus, cURus
Net Weight 0 lbs
Gross Weight 0 lbs