M5C-1500-595-WT-BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M5C-1500-595-WT-BK Brady Labels, All-Weather Vinyl Lbls 1.5 x 25ft

MFG Item Number
M5C-1500-595-WT-BK

M5C-1500-595-WT-BK Brady Labels, All-Weather Vinyl Lbls 1.5 x 25ft

MFG Item Number
M5C-1500-595-WT-BK
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M5C-1500-595-WT-BK
All-Weather Vinyl Lbls 1.5 x 25ft

Series Information

Specifications

Specifications
Manufacturer Part Number M5C-1500-595-WT-BK
Manufacturer Brady
Family Series Brady Labels
Description All-Weather Vinyl Labels 1.5 in W x 25ft Black on White
Material Type Vinyl
Finish Gloss
Background Color White
Special Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, and Permanent Adhesive
Label Width 1.5 "
Recommended Printer(s) BMP51, BMP53, M511
Net Weight 0.42 lbs
Gross Weight 0.439 lbs