Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Terminal Blocks, Heavy Duty Terminal Blocks
Marathon Special Products Terminal Blocks, Heavy Duty Terminal Blocks
This item cannot be canceled or returned
Description
Heavy Duty Terminal Blocks
Specifications
Specifications
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Terminal Blocks |
| Number of Poles |
4 |
| Connection Type |
Screw Terminals |
| UL Voltage |
600 VAC |
| Wire Size Range |
10-22 AWG |
| CSA Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
16.7 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Chassis Mount, Panel Mount |
| Raised Mounting |
No |
| Pluggable |
No |
| Material |
Phenolic |
| Number of Rows |
2 |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Marathon Special Products Terminal Blocks