Series Information
| Manufacturer Part Number | 2096234 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Cordsets |
| Description | Female connector, flying leads, 2 Meters |
| Number of Pins | 4 |
| Connection Type | M12 Straight Female 4-Pin |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 250 V |
| Color | Gray |
| Current Rating | 4 A |
| Number of Wires | 4 |
| Operating Temperature | -30-80 °C |
| Material | Diecast Zinc |
| Protection Rating | IP65, IP66K, IP67 |
| Approvals | CE, cULus, UL |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.215 lbs |