MVCL77U036A50-125-125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MVCL77U036A50-125-125 Joslyn Clark Contactors, Contactor

MFG Item Number
86663

MVCL77U036A50-125-125 Joslyn Clark Contactors, Contactor

MFG Item Number
86663
Item Number
MVCL77U036A50-125-125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, Series
Item #
MVCL77U036A50-125-125
Contactor

Series Information

Specifications

Specifications
Manufacturer Part Number 86663
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Nominal Coil Voltage 125 VDC
Coil Voltage 125 VDC
Max Load Voltage 4,160 V
Max Load Current 600 A
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs