Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LSR-S02-1-I-TS Eaton Safety Switches, HINGE OPERATED SAFETY SWITCH, 2 N.C.
MFG Item Number
LSR-S02-1-I-TS
LSR-S02-1-I-TS Eaton Safety Switches, HINGE OPERATED SAFETY SWITCH, 2 N.C.
MFG Item Number
LSR-S02-1-I-TS
Description
HINGE OPERATED SAFETY SWITCH, 2 N.C.
Specifications
Specifications
Manufacturer Part Number
LSR-S02-1-I-TS
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton LS-Titan Safety Interlock Switch, Cabinet Door Hinge Switch, Polyamide PA66-GF25 enclosures, 6A max AC, 3A max DC, 2NC, Slow Make Break, Positive Opening, 6A at 230Vac, 0.5A at 250Vdc, Screw Terminals
Switch Contacts
2NC
Voltage
230 VAC, 250 VDC
Connection Type
Screw Terminals
Length
0.02 m
Protection Rating
IP66, IP67
Approvals
UL
Net Weight
0.1 lbs
Gross Weight
0.19 lbs
LSR-S02-1-I-TS
Eaton Safety Switches