CCU100EG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCU100EG Cully-Minerallac Strut, Conduit Strut Clamp Unv 1

MFG Item Number
CCU100EG

CCU100EG Cully-Minerallac Strut, Conduit Strut Clamp Unv 1

MFG Item Number
CCU100EG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Strut, Series
Item #
CCU100EG
Conduit Strut Clamp Unv 1

Series Information

Specifications

Specifications
Manufacturer Part Number CCU100EG
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Strut
Description Conduit Strut Clamp Unv 1
Style Universal Conduit Strut Clamp
Trade Size 1 "
Comments Zinc Plated
Gross Weight 0 lbs
Net Weight 0 lbs