Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | CD220 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | DRIVE AC 3HP 380/480VAC 3PH NEMA1 W/O KEYPAD COMMANDER CD 50/60HZ |
| Phase | 3 |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Variable Torque Rating) | 5.6 A |
| Brake | AC Line Regenerative, DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 60 Hz |
| Frame Size | 4 |
| Enclosure | Protected Chassis |
| Protection Rating | IP10 |
| Dynamic Braking | Included |
| Height | 13.78 " |
| Width | 8.19 " |
| Depth | 10.47 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |