CD330C4W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD330C4W

Eaton Plugs & Receptacles

CD330C4W

Eaton Plugs & Receptacles
Connector, 30A, 2P-3W, 125V,
MFG Item Number
CD330C4W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD330C4W
Connector, 30A, 2P-3W, 125V,

Series Information

Specifications

Specifications
Manufacturer Part Number CD330C4W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Connector, 30A, 2P-3W, 125V, Watertight, Yellow
Connection Type Connector
Current Rating 30 A
Voltage 125 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Yellow
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH330C4W
AH330C4W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
ME330C4W
ME330C4W
Mennekes Electrical Products Plugs & Receptacles, 309 Series