Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
CD360B4W
Eaton Plugs & Receptacles
Inlet, 60A, 2P-3W, 125V, Watertight,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Inlet, 60A, 2P-3W, 125V, Watertight,
Specifications
Specifications
| Manufacturer Part Number |
CD360B4W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Inlet, 60A, 2P-3W, 125V, Watertight, Yellow |
| Connection Type |
Flanged Inlet |
| Current Rating |
60 A |
| Voltage |
125 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
Yes |
| Wire Size Range |
3 AWG, 4 AWG |
| Material |
Non-Metallic |
| Color Code |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CD360B4W
Eaton Plugs & Receptacles