Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
CD460C5W
Eaton Plugs & Receptacles
Connector, 60A, 3P-4W, 600V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Connector, 60A, 3P-4W, 600V,
Specifications
Specifications
| Manufacturer Part Number |
CD460C5W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Connector, 60A, 3P-4W, 600V, Watertight, Black |
| Connection Type |
Connector |
| Current Rating |
60 A |
| Voltage |
600 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
Yes |
| Wire Size Range |
3 AWG, 4 AWG |
| Material |
Non-Metallic |
| Color Code |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CD460C5W
Eaton Plugs & Receptacles