CD560P9W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD560P9W Eaton Plugs & Receptacles, Plug, 60A, 4P-5W, 120/208V,
MFG Item Number
CD560P9W

CD560P9W Eaton Plugs & Receptacles, Plug, 60A, 4P-5W, 120/208V,

MFG Item Number
CD560P9W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD560P9W
Plug, 60A, 4P-5W, 120/208V,

Series Information

Specifications

Specifications
Manufacturer Part Number CD560P9W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Plug, 60A, 4P-5W, 120/208V, Watertight, Blue
Connection Type Plug
Current Rating 60 A
Voltage 120 V, 208 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Blue
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ME560P9W
ME560P9W
Mennekes Electrical Products Plugs & Receptacles, 309 Series