Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEM4110T-G Baldor-ABB Motors Motors, 40HP, 1775RPM, 3PH, 60HZ, 324TC, TEFC
MFG Item Number
CEM4110T-G
CEM4110T-G Baldor-ABB Motors Motors, 40HP, 1775RPM, 3PH, 60HZ, 324TC, TEFC
MFG Item Number
CEM4110T-G
This item cannot be canceled or returned
Description
40HP, 1775RPM, 3PH, 60HZ, 324TC, TEFC
Specifications
Specifications
| Manufacturer Part Number |
CEM4110T-G |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
40HP, 1775RPM, 3PH, 60HZ, 324TC, TEFC |
| Type |
General Purpose |
| Horsepower |
40 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
324TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face, Foot Mount |
| Current Rating |
48 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
30.28 " |
| Net Weight |
579.001 lbs |
| Gross Weight |
579.001 lbs |
CEM4110T-G
Baldor-ABB Motors Motors