CH5100B5W
Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH5100B5W Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series, Inlet, 100A, 4P-5W, 347/600V, Black,

MFG Item Number
CH5100B5W

CH5100B5W Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series, Inlet, 100A, 4P-5W, 347/600V, Black,

MFG Item Number
CH5100B5W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CH Series
Item #
CH5100B5W
Inlet, 100A, 4P-5W, 347/600V, Black,

CH Series Information

  • Available in Many Voltage and Amp Ratings
  • Watertight Devices
  • Available as Receptacles, Plugs, Connectors, Inlets, or Interlocks

Specifications

Specifications
Manufacturer Part Number CH5100B5W
Manufacturer Eaton's Crouse-Hinds series
Product Series CH
Family Series Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series
Description Inlet, 100A, 4P-5W, 347/600V, Black, Watertight
Connection Type Flanged Inlet
Current Rating 100 A
Voltage 347 V, 600 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Protection Rating IP67
Terminal Type Screw
NEMA Rating NEMA 4X
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
AH5100B5W
AH5100B5W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
CD5100B5W
CD5100B5W
Eaton Plugs & Receptacles
ME5100B5W
ME5100B5W
Mennekes Electrical Products Plugs & Receptacles, 309 Series