CL3712T
Baldor-ABB Motors Motors, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL3712T

Baldor-ABB Motors Motors, CL Series

CL3712T

Baldor-ABB Motors Motors, CL Series
10HP, 1740RPM, 1PH, 60HZ, 215TC, 3748LC
MFG Item Number
CL3712T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CL Series
Item #
CL3712T
10HP, 1740RPM, 1PH, 60HZ, 215TC, 3748LC

CL Series Information

  • Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
  • Ball Bearings with a Locked Drive End Bearing
  • C‑Face with or without Feet and Drip Cover
  • Heavy‑Gauge Steel Frame
  • 1/6 thru 10 HP


Specifications

Specifications
Manufacturer Part Number CL3712T
Manufacturer Baldor-ABB Motors
Product Series CL
Family Series Baldor-ABB Motors Motors, CL Series
Description 10HP, 1740RPM, 1PH, 60HZ, 215TC, 3748LC
Type General Purpose
Horsepower 10 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 213TC
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 38 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 21.25 "
Net Weight 171 lbs
Gross Weight 171 lbs
Alternatives
140678.00
140678.00
Leeson Motors, General Purpose Series