Series Information
| Manufacturer Part Number | 1048439 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Fixed mount barcode scanners, CLV63x, CLV630-1121S01, Optical focus: Fixed focus, Communication interface: Ethernet, PROFINET, EtherNet/IP™, EtherCAT®, Serial, CAN, CANopen, PROFIBUS DP, Type: Rotary angle variant single port (12-pin), Max. reading dist |
| Type | Raster Scanner |
| Light Source | Laser-Red |
| Reading Distance | 60-735 mm |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Interface Type | CAN, CANopen, EtherCAT, Ethernet, EtherNet/IP, PROFIBUS DP, PROFINET |
| Connection Type | 12 Pin M12 Connector, 4 Pin M12 Connector |
| Protection Rating | IP65 |
| Operating Temperature | 32-104 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |