CM100
Amprobe Air Quality Meters, CM100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM100

Amprobe Air Quality Meters, CM100 Series

CM100

Amprobe Air Quality Meters, CM100 Series
CARBON MONOXIDE METER W/ADJUSTABLE
Item Number
CM100
MFG Item Number
3311826
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Quality Meters, CM100 Series
Item #
CM100
CARBON MONOXIDE METER W/ADJUSTABLE

CM100 Series Information

  • Adjustable CO Warning Levels: 25, 30, 35, 45, 50, 70, 100 and 200 ppm
  • Alarm Is Preset to 25 Ppm to Warn About Possible Danger
  • Backlight for Viewing in Dim Areas
  • Auto Power‑Off to Save Batteries
  • Dual Digital Backlit Display
  • Self‑Test Feature
This compact meter measures the presence of carbon monoxide and warns you when it exceeds safe levels.

Specifications

Specifications
Manufacturer Part Number 3311826
Manufacturer Amprobe
Product Series CM100
Family Series Amprobe Air Quality Meters, CM100 Series
Description CARBON MONOXIDE METER W/ADJUSTABLE CO LEVELS
Display LCD
Data Hold No
Backlight Yes
Approvals CE
Net Weight 0.31 lbs
Gross Weight 0.31 lbs