CMT-SVR-100
Weintek USA Human Machine Interface, Faceless/Headless Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CMT-SVR-100 Weintek USA Human Machine Interface, Faceless/Headless Series, Faceless HMI
MFG Item Number
CMT-SVR-100

CMT-SVR-100 Weintek USA Human Machine Interface, Faceless/Headless Series, Faceless HMI

MFG Item Number
CMT-SVR-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, Faceless/Headless Series
Item #
CMT-SVR-100
Faceless HMI

Faceless/Headless Series Information

Specifications

Specifications
Manufacturer Part Number CMT-SVR-100
Manufacturer Weintek USA
Product Series Faceless/Headless
Family Series Weintek USA Human Machine Interface, Faceless/Headless Series
Description Faceless HMI, Dual Ethernet
Communication USB
USB Ports (1) USB 2.0
Serial Ports (1) RS-232, (2) RS-485
Mounting DIN Rail
DC Voltage 24 VDC
Max Power Consumption 4 W
Protection Rating IP20
Operating Temperature -4-131 °F
Approvals CE, cULus, UL
Net Weight 0.44 lbs
Gross Weight 0.44 lbs