Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMT3108XP Weintek USA Human Machine Interface, cMT X Advanced Series, 10.1in Advanced HMI, High Resolution
MFG Item Number
CMT3108XP
CMT3108XP Weintek USA Human Machine Interface, cMT X Advanced Series, 10.1in Advanced HMI, High Resolution
MFG Item Number
CMT3108XP
This item cannot be canceled or returned
Description
Human Machine Interface, cMT X Advanced Series
10.1in Advanced HMI, High Resolution
cMT X Advanced Series Information
Specifications
Specifications
| Manufacturer Part Number |
CMT3108XP |
| Manufacturer |
Weintek USA |
| Product Series |
cMT X Advanced |
| Family Series |
Weintek USA Human Machine Interface, cMT X Advanced Series |
| Description |
10.1in Advanced HMI, Capacitive Touch, 1280 x 800 WVA LCD, Dual Ethernet, High-Res, Optional Wi-Fi with M02 Module addition |
| Display Size |
10.1 " |
| Display Type |
LCD |
| Communication |
USB |
| USB Ports |
(1) USB 2.0 |
| Serial Ports |
(2) RS-232/RS-485 |
| Screen Resolution |
1280 x 800 |
| Brightness (cd/m2) |
425 |
| Mounting |
Panel |
| DC Voltage |
24 VDC |
| Max Power Consumption |
4 W |
| NEMA Rating |
NEMA 4 |
| Protection Rating |
IP66 |
| Operating Temperature |
32-131 °F |
| Approvals |
CE, cULus, UL |
| Net Weight |
3.535 lbs |
| Gross Weight |
3.535 lbs |
CMT3108XP
Weintek USA Human Machine Interface, cMT X Advanced Series