Compression Crimp Tool Series Information
| Manufacturer Part Number | COM-310 |
|---|---|
| Manufacturer | Gardner Bender |
| Product Series | Compression Crimp Tool |
| Family Series | Gardner Bender Hand Tools, Compression Crimp Tool Series |
| Description | Compression Crimp Tool |
| Type | Crimpers |
| Number of Pieces | 1 |
| Application | Communications |
| Insulated | No |
| Comments | Universal Crimp Range |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.72 lbs |