The Commander S100 from the drive obsessed Control Techniques, is a revolutionary, reliable, and cost-effective AC Drive designed for general purpose applications, with ease of use in mind and the goal of: “Making simple applications, simple.” Ideal for usage with applications involving:
This compact drive can be easily installed through simple click-on/click-off DIN rail mounting, allowing you to save space and have easy access to terminals.
Boasting a power range of 0.18 to 4 kW / 0.25 to 5 hp and input frequency range of 45 to 66 Hz, the Commander S100 also has an IP20 rating, guaranteeing durability and high performance during the drive’s life cycle.
The Commander S100 is available in 100V, 200V, and 400V options, with operating modes like:
Control Techniques is the also the first drive supplier to implement the NFC technology as standard on a drive and offer the Marshal app interface at no extra cost.
Once you connect your smartphone to the drive through the app, you can transfer data in less than a half second.
Making connecting, commissioning, cloning, and sharing drive parameters and configurations as easy as app, tap, go!