Control Techniques is a global drives specialist in the drives industry with groundbreaking and revolutionary products for large-scale customers and OEMs.
They create next-generation drive technology for an interconnected world. Their drive-obsessed engineers are committed to being the world’s No. 1 for everything that spins and moves, and they have been setting the standards in motor control since 1973.
As an in-region manufacturer and premier partner with Control Techniques, Galco orders, stocks, and ships Control Techniques’ products faster than most distributors.



Take charge of motor control and energy savings with the latest addition to the Control Techniques portfolio. With a feature set optimized for simple applications, Commander S provides a cost-effective solution for installations that require plug-and-play convenience straight from the box.
Applicable product applications include fans, pumps, compressors, conveyors, treadmills, and automatic doors, mixers, crushers, agitators, centrifuges, kneaders, and spinning and braiding machines for industries such as material handling, textile, food and beverage, and industrial manufacturing.



The US10 Series of UL 1077 miniature circuit breakers provide overcurrent protection to the branch circuit.
Commander S is the world’s first drive to come with an app interface as a standard. The MARSHAL App is your drive expert in the field. This rich content interface means you can commission, clone, diagnose system issues and monitor the drive in just a few screen taps.
The MARSHAL App also enables you to set up a drive in only 60 seconds and comes preloaded with simple setup routines tailored to your application. With a fast-commissioning menu, there are only four simple steps to get your motor running:



Applications involving the flow of water demand extreme reliability and low energy consumption. The F600 Specialist Pump Drive features will optimize control for your flow applications with no PLC required: pipe fill, over-cycling protection, pump cleaning, dry run prevention, and level switch control. Pump control modes offer flexible support for every system from single pump to cascade to multi-leader systems. The F600 Specialist Pump Drive also features simple commissioning, clear parameter naming, automatic error recovery, and fire mode.
What sets this drive apart from the competition is simplicity. The F600 was specifically designed for pumping with a guided, no-charge software tool for easy motor pairing and pump setup and for industries such as agricultural irrigation, small-scale municipalities and utilities, industrial processes, and commercial OEMs.



The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug‑in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general-purpose drive, giving you lower cost solutions and better productivity in your motor control applications.
Applicable product applications include conveyors, lifts, hoists, winches, gates, barriers, mixers, crushers, agitators, centrifuges, extruders, pumps, fans, and compressors for industries such as material handling, access control, processing, HVAC, water and wastewater, agriculture, mining and materials, logistics, and food and beverage.