CR306B10200AAAAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CR306B10200AAAAA GE Starters, CR306 Series, NON COMBINATION STARTER
MFG Item Number
CR306B10200AAAAA

CR306B10200AAAAA GE Starters, CR306 Series, NON COMBINATION STARTER

MFG Item Number
CR306B10200AAAAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, CR306 Series
Item #
CR306B10200AAAAA
NON COMBINATION STARTER

CR306 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Videos

Specifications

Specifications
Manufacturer Part Number CR306B10200AAAAA
Manufacturer GE
Product Series CR306
Family Series GE Starters, CR306 Series
Description NEMA power devices. Fast track now starters. Enclosure starters. Starter. AAAA2824
Style Enclosed
Industry Standard NEMA
Poles 3
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 18 A
Coil Type Magnetic
Overload Type Thermal
Termination Screw
NEMA Frame Size 0
Mounting Surface
Net Weight 6.295 lbs
Gross Weight 7.09 lbs