CR306HH005

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CR306HH005 GE Starters, CR306 Series, Mag Start Fvnr Size 6 3P 575-600V
MFG Item Number
CR306HH005

CR306HH005 GE Starters, CR306 Series, Mag Start Fvnr Size 6 3P 575-600V

MFG Item Number
CR306HH005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, CR306 Series
Item #
CR306HH005
Mag Start Fvnr Size 6 3P 575-600V

CR306 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Videos

Specifications

Specifications
Manufacturer Part Number CR306HH005
Manufacturer GE
Product Series CR306
Family Series GE Starters, CR306 Series
Description Mag Start Fvnr Size 6 3P 575-600V
Style Open
Industry Standard NEMA
Poles 3
Voltage 575 VAC
Nominal Voltage 575 VAC
Current Rating 540 A
Coil Type Magnetic
Overload Type Thermal
Termination Screw
NEMA Frame Size 6
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs