CS-GNG-200
Greystone Energy Systems Protection Relays

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CS-GNG-200 Greystone Energy Systems Protection Relays, Solid core AC/DC switch, Mosfet,
MFG Item Number
CS-GNG-200

CS-GNG-200 Greystone Energy Systems Protection Relays, Solid core AC/DC switch, Mosfet,

MFG Item Number
CS-GNG-200
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
CS-GNG-200
Solid core AC/DC switch, Mosfet,

Series Information

Specifications

Specifications
Manufacturer Part Number CS-GNG-200
Manufacturer Greystone Energy Systems
Family Series Greystone Energy Systems Protection Relays
Description Solid core AC/DC switch, Mosfet, GO-NO-GO, 0.75 amp trip
Enclosure Solid Core
Power Supply Self Powered
Aperture Size 0.8 "
Terminals Top
Output Signal Normally Open
Output Rating 0.5 A @ 30 VAC/VDC
Output Solid State Mosfet
Response Time 200 ms
Status Indicator No
Frequency 50-60 Hz
Approvals CE, cULus
Net Weight 0.16 lbs
Gross Weight 0.16 lbs