CS8464
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CS8464 Bryant Electric Plugs & Receptacles, LKG CONN, 2P3W, 480V
MFG Item Number
CS8464

CS8464 Bryant Electric Plugs & Receptacles, LKG CONN, 2P3W, 480V

MFG Item Number
CS8464
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CS8464
LKG CONN, 2P3W, 480V

Series Information

Specifications

Specifications
Manufacturer Part Number CS8464
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Female Connector Body, 50A 480V AC, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Body Type Straight
Connection Type Connector
Watertight No
Isolated Ground No
Color Black
Approvals CSA, UL
Comments Heavy Duty
Net Weight 1.05 lbs
Gross Weight 1.05 lbs