CSAR4F4CY1805
Eaton Cordsets, Global Plus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSAR4F4CY1805 Eaton Cordsets, Global Plus Series, CORDSET,RT ANG,AC 4P 4W,18GA,PVC YEL,5M

MFG Item Number
CSAR4F4CY1805

CSAR4F4CY1805 Eaton Cordsets, Global Plus Series, CORDSET,RT ANG,AC 4P 4W,18GA,PVC YEL,5M

MFG Item Number
CSAR4F4CY1805
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, GLOBAL PLUS Series
Item #
CSAR4F4CY1805
CORDSET,RT ANG,AC 4P 4W,18GA,PVC YEL,5M

GLOBAL PLUS Series Information

Specifications

Specifications
Manufacturer Part Number CSAR4F4CY1805
Manufacturer Eaton
Product Series GLOBAL PLUS
Family Series Eaton Cordsets, Global Plus Series
Description Eaton Global Plus Series Connector Cable, Straight, PVC enclosure, 4 Pin, 4 Wire, Straight, Dual Key Micro Female, 16 Ft. 5m ,-13° to 176°F -25° to 80°C
Number of Pins 4
Connection Type Right Angle Plug
Connection Configuration Female to Flying Leads
Max Voltage 320 VAC
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 5 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 4
Number of Keys 2
Wire Size Range 18
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Zinc
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Right Angle
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
WKB4T-5
WKB4T-5
Turck Cordsets, Microfast Series