Series Information
| Manufacturer Part Number | CSB120GY |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Switches |
| Description | SWITCH, SPEC, SP, 20A 120/277V, B+S, GY |
| Grade | Specification |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC, 277 VAC |
| Current Rating | 20 A |
| Grounding | Screw |
| Operator | Toggle |
| Operator Color | Gray |
| Illuminated | No |
| Locking | No |
| Operating Temperature | -40-167 °F |
| Wiring | Back and Side Wired |
| Wire Size Range | #14 to #10 AWG Solid and Stranded Copper Wire Only |
| Approvals | CSA, UL |
| Net Weight | 0.078 lbs |
| Gross Weight | 0.078 lbs |