Series Information
| Manufacturer Part Number | CT-1005 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The CT-1005 Contour Crimp Ferrule Crimp Tool has a trapezoid profile. The controlled-cycle mechanism assures high quality, consistent terminations. The ergonomic grip and front load design assures operator comfort and convenience. |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 4-2 AWG |
| Net Weight | 1.355 lbs |
| Gross Weight | 1.355 lbs |