Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WEG Electric Contactors, CWM Series
CWM40-00-20V04
WEG Electric Contactors, CWM Series
MFG Item Number
CWM40-00-20V04
This item cannot be canceled or returned
Description
24~600 VAC/VDC Coils Up to 300 HP @ 240V Up to 600 HP @ 460V UL, IEC, CE Approved Up to 800 Amps The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
IP20 Finger Protection CSA Certified
Specifications
Specifications
Manufacturer Part Number
CWM40-00-20V04
Manufacturer
WEG Electric
Product Series
CWM
Family Series
WEG Electric Contactors, CWM Series
Description
CONTACTOR CWM40-00-20V04
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Poles
2NO
Auxiliary Contact
None
Termination
Screw
UL Motor Switching (AC3)
40 A
Mechanically Interlocked
Yes
Approvals
CE, cULus
Net Weight
1.32 lbs
Gross Weight
1.32 lbs
CWM40-00-20V04
WEG Electric Contactors, CWM Series