CWM50N-00-30V18

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWM50N-00-30V18 WEG Electric Contactors, N RATED CTR S-2 120VCoil
MFG Item Number
CWM50N-00-30V18

CWM50N-00-30V18 WEG Electric Contactors, N RATED CTR S-2 120VCoil

MFG Item Number
CWM50N-00-30V18
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM50N-00-30V18
N RATED CTR S-2 120VCoil

Series Information

Specifications

Specifications
Manufacturer Part Number CWM50N-00-30V18
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description N RATED CTR S-2 120VCoil
Type AC Non-Reversing NEMA
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contact None
Termination Screw
NEMA Frame Size 2
Approvals CE, cULus
Net Weight 2.526 lbs
Gross Weight 2.526 lbs