Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D26MC8 Eaton Relays, D23/D26 TYPE M RELAYSACC B/G
D26MC8 Eaton Relays, D23/D26 TYPE M RELAYSACC B/G
This item cannot be canceled or returned
Description
D23/D26 TYPE M RELAYSACC B/G
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Manufacturer Part Number |
D26MC8 |
| Description |
Eaton D26 Series Mounting Channel, used with D26 Series Relays, 20-inch length for 8 relays |
| Type |
Mounting Channel |
| Comments |
20 " for 8 Relays |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.69 lbs |