Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D2E097-BE01-65 ebm-papst, Inc. Fans, D2E097 Series, FAN, 97MM 230VAC 175CFM
MFG Item Number
D2E097-BE01-65
D2E097-BE01-65 ebm-papst, Inc. Fans, D2E097 Series, FAN, 97MM 230VAC 175CFM
MFG Item Number
D2E097-BE01-65
This item cannot be canceled or returned
Description
D2E097 Series Information
AC dual inlet, forward curved centrifugal blower. Via a bracket, the integrated external rotor motor is mounted on one side of the housing.
Housing and impeller made of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.
Direction of rotation is Clockwise as seen from inlet opposite the cable exit. Insulation class "B".
Maintenance‑free ball bearings.
UL, CSA, VDE Approvals
Specifications
Specifications
| Manufacturer Part Number |
D2E097-BE01-65 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
D2E097 |
| Family Series |
ebm-papst, Inc. Fans, D2E097 Series |
| Description |
FAN, 97MM 230VAC 175CFM |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
165 mm |
| Nominal Width |
180 mm |
| Nominal Depth |
162 mm |
| Air Flow |
156 CFM |
| Power Consumption |
54 W |
| Noise Level |
47 |
| Connection Type |
Wire Leads |
| Bearing Type |
Ball |
| Flange |
Yes |
| Locked Rotor Protection |
No |
| Approvals |
CSA, UL, VDE |
| Net Weight |
3.31 lbs |
| Gross Weight |
3.31 lbs |
D2E097-BE01-65
ebm-papst, Inc. Fans, D2E097 Series