D2PR5T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D2PR5T Eaton Relays, D2PR Series, LATCHING RELAY 24VAC COIL
MFG Item Number
D2PR5T

D2PR5T Eaton Relays, D2PR Series, LATCHING RELAY 24VAC COIL

MFG Item Number
D2PR5T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D2PR Series
Item #
D2PR5T
LATCHING RELAY 24VAC COIL

D2PR Series Information

  • Ultra‑high Sensitivity Relay with Quick Response
  • High Reliability, Long Life
  • Panel, DIN Rail and Flange Mounting
  • Small Size

The D2 Series is a compact line of relays with quick response time and long life. Available in DPDT, 4PDT and DPDT latching configurations.

Specifications

Specifications
Manufacturer Part Number D2PR5T
Manufacturer Eaton
Product Series D2PR
Family Series Eaton Relays, D2PR Series
Description General Purpose Plug-In Relay, D2PR, Standard relay, 24 Vac, DPDT latching, 180 ohms
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Flashed
Nominal Coil Voltage 24 VAC
Current Rating 5 A
Mechanical Latch Yes
Safety Guided No
Approvals CE, CSA, cUR, UL, UR
Net Weight 0.07 lbs
Gross Weight 0.155 lbs