Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DATASHEET - EASY-E4-AC-12RC1 Eaton Manual

 src=
DATASHEET - EASY-E4-AC-12RC1
Control relays easyE4 with display (expandable, Ethernet), 100 - 240 V AC,
110 - 220 V DC (cULus: 85-120 V DC), Inputs Digital: 8, screw terminal
Part no. EASY-E4-AC-12RC1
Catalog No. 197215
EL-Nummer
(Norway)
4500558
Delivery program
Basic function easyE4 basic device
Description Electronic control relay
with display
with Ethernet interface
Expandable with the easyE4 series of digital input/output expansions with easy-E4-
CONNECT1 connector (Item Y7-197225)
Rated operating voltage 100 to 240V AC or 100 to 240V DC
Digital inputs: 8
Digital outputs: 4 relays
Screw terminals
Delivery with customized user program is possible via Item (Y7) -2010781 EASY-
COMBINATION
Inputs
Digital 8
Additional features
Real time clock #
Display & keypad #
Expansions Expandable
networkable (Ethernet)
Supply voltage 100 - 240 V AC, 100 - 240 V DC
Software EASYSOFT-SWLIC/easySoft 7
Technical data
General
Standards EN 61000-6-2
EN 61000-6-3
IEC 60068-2-6
IEC 60068-2-27
IEC 60068-2-30
IEC 61131-2
EN 61010
EN 50178
Dimensions (W x H x D) mm 71.5 x 90 x 58
Weight kg 0.226
Mounting Top-hat rail IEC/EN 60715, 35 mm or screw fixing using fixing brackets ZB4-101-GF1
(accessories)
Connection type screw terminal
Ethernet
Connections RJ45 plug, 8-pin
Cable CAT5
Terminal capacities
Screw terminals
Solid
mm
2
0.2 - 4
flexible
mm
2
0.2 - 2.5
Solid or flexible conductor, with ferrule
mm
2
0,2 - 2,5
Solid or stranded AWG 22 - 12
Standard screwdriver mm 0.8 x 3.5
Tightening torque Nm 0.5 - 0.7
Stripping length mm 6.5
Display
Display - Type Monochrome
Lines x characters 6 x 16
11/20/2019 Eaton Y7-197215 ED2019 V62.0 EN 1 / 7
 src=
Climatic environmental conditions
Operating ambient temperature °C -25 to 55, cold as per IEC 60068-2-1, heat as per IEC 60068-2-2
Condensation Take appropriate measures to prevent condensation
LCD display (clearly legible) °C 0 - 55
Storage ϑ °C -40 - +70
relative humidity % in accordance with IEC 60068-2-30, IEC 60068-2-78
5 - 95
Air pressure (operation) hPa 795 - 1080
Ambient conditions, mechanical
Protection type (IEC/EN 60529, EN50178, VBG 4) IP20
Vibrations Hz In accordance with IEC 60068-2-6
constant amplitude 0.15 mm: 10 - 57
constant acceleration 2 g: 57 - 150
Mechanical shock resistance (IEC/EN 60068-2-27) semi-sinusoidal 15 g/11 ms Impacts 18
Drop to IEC/EN 60068-2-31 Drop height mm 50
Free fall, packaged (IEC/EN 60068-2-32) m 0.3
Mounting position Vertical or horizontal
Electromagnetic compatibility (EMC)
Overvoltage category/pollution degree III/2
Electrostatic discharge (ESD)
applied standard according to IEC EN 61000-4-2
Air discharge kV 8
Contact discharge kV 6
Electromagnetic fields (RFI) to IEC EN 61000-4-3 V/m 0.8 - 1.0 GHz: 10
1.4 - 2 GHz: 3
2.0 - 2.7 GHz: 1
Radio interference suppression EN 61000-6-3 Class B
Burst kV according to IEC/EN 61000-4-4
Supply cables: 2
Signal cables: 2
power pulses (Surge) according to IEC/EN 61000-4-5
1 kV (supply cables, symmetrical)
2 kV (supply cables, asymmetrical)
Immunity to line-conducted interference to (IEC/EN 61000-4-6) V 10
Insulation resistance
Clearance in air and creepage distances nach EN 50178, EN 61010-2-201, UL61010-2-201, CSA-C22.2 NO. 61010-2-201
Insulation resistance per EN 50178, EN 61010-2-201, UL61010-2-201, CSA-C22.2 NO. 61010-2-201
Back-up of real-time clock
Back-up of real-time clock
① Backup time (hours) with fully charged double layer capacitor
② Service life (years)
Accuracy of real-time clock to inputs s/day typ. ± 2 (± 0.2 h⁄Year)
depending on ambient air temperature fluctuations of up to ± 5 s/day (± 0.5 h⁄year)
are possible
Repetition accuracy of timing relays
Accuracy of timing relays (of values) % ± 0.02
Resolution
Range “S” ms 5
Range “M:S” s 1
Range “H:M” min 1
Power supply
Rated operational voltage U
e
V 100 - 240V DC (-15/+10%)
100 - 240V DC (-15/+10%)
Permissible range U
e
85 - 264 V AC
85 - 264 V DC
Residual ripple % ≦ 5
Siemens MPI, (optional) yes
Frequency Hz 50/60 (± 5%)
Voltage dips ms ≤ 20 ms at 100V AC
10 ms at 100V DC
11/20/2019 Eaton Y7-197215 ED2019 V62.0 EN 2 / 7
 src=Fuse A ≧ 1A (T)
Digital inputs 115/230 V AC
Number 8
Status Display LCD-Display
Potential isolation from power supply: no
for memory card: no
for Ethernet interface: yes
between inputs: no
from the outputs: yes
to the base unit: yes
to the expansion units: yes
Rated operational voltage U
e
V 100 - 240 V AC
100 - 240 V DC
Input voltage U
e
V Condition 0: 0 - 40V AC/DC
Condition 1: 79 - 264V AC/DC
Rated frequency Hz 50/60
Input current at signal 1 mA I1 - I6: 6 x 0.25 (at 115 V AC, 60 Hz)
I7, I8: 2 x 4 (at 115 V AC, 60 Hz)
I1 - I6: 6 x 0.5 (at 230 V AC, 50 Hz)
I7, I8: 2 x 6 (at 230 V AC, 50 Hz)
I1 - I8: 8 x 0.25 (at 115V DC)
I1 - I8: 8 x 0.5 (at 230V DC)
Deceleration time ms 45/38 (0 -> 1/1 -> 0, debounce ON 50/60Hz) for AC
type 25⁄21 (0 -> 1/1 -> 0, debounce OFF 50/60Hz) for AC
20 (0 -> 1/1 -> 0, debounce ON) for DC
type 0.03 (0 -> 1/1 -> 0, debounce OFF) for DC
Cable length m 40 (unshielded) (I1 - I6)
100 (unshielded) (I7, I8)
Relay outputs
Number 4
Outputs in groups of 1
Parallel switching of outputs for increased output Not permitted
Protection of an output relay B16 circuit breaker or 8 A (T) fuse
Potential isolation Safe isolation according to EN 50178: 300 V AC
Basic isolation: 600 V AC
from power supply: yes
From the inputs: yes
between outputs: yes
to Ethernet: yes
to control buttons: yes
to expansion devices: yes
Contacts
Conventional thermal current (10 A UL) A 8
Recommended for load: 12 V AC/DC mA > 500
Rated impulse withstand voltage U
imp
of contact coil kV 6
Rated operational voltage U
e
V AC 240
Rated insulation voltage U
i
V AC 240
Safe isolation according to EN 50178 V AC 300 between coil and contact
300 between two contacts
Making capacity
AC–-15, 250 V AC, 3 A (600 ops./h) Operations 300000
DC-13, L/R ≦ 150 ms, 24 V DC, 1 A (500 S/h) Operations 200000
Breaking capacity
AC-15, 250 V AC, 3 A (600 Ops./h) Operations 300000
DC-13, L/R ≦ 150 ms, 24 V DC, 1 A (500 S/h) Operations 200000
Filament bulb load
1000 W at 230/240 V AC Operations 25000
500 W at 115/120 V AC Operations 25000
Fluorescent lamp load
Fluorescent lamp load 10 x 58 W at 230/240 V AC
With upstream electrical device Operations 25000
Uncompensated Operations 25000
Fluorescent lamp load 1 x 58 W at 230/240 V AC, conventional, compensated Operations 25000
Switching frequency
Mechanical operations
x 10
6
10
Switching frequency Hz 10
11/20/2019 Eaton Y7-197215 ED2019 V62.0 EN 3 / 7
 src=
Resistive load/lamp load Hz 2
Inductive load Hz 0.5
UL/CSA
Uninterrupted current at 240 V AC A 10
Uninterrupted current at 24 V DC A 8
AC
Control Circuit Rating Codes (utilization category) B 300 Light Pilot Duty
Max. rated operational voltage V AC 300
max. thermal continuous current cos ϕ = 1 at B 300 A 5
max. make/break cos ϕ ≠ capacity 1 at B 300 VA 3600/360
DC
Control Circuit Rating Codes (utilization category) R 300 Light Pilot Duty
Max. rated operational voltage V DC 300
Max. thermal uninterrupted current at R 300 A 1
Max. make/break capacity at R 300 VA 28/28
Ethernet
Data transfer rate Mbit/s 10/100
Connections RJ45 plug, 8-pin
Cable CAT5
Design verification as per IEC/EN 61439
Technical data for design verification
Operating ambient temperature min. °C -25
Operating ambient temperature max. °C 55
IEC/EN 61439 design verification
10.2 Strength of materials and parts
10.2.2 Corrosion resistance Meets the product standard's requirements.
10.2.3.1 Verification of thermal stability of enclosures Meets the product standard's requirements.
10.2.3.2 Verification of resistance of insulating materials to normal heat Meets the product standard's requirements.
10.2.3.3 Verification of resistance of insulating materials to abnormal heat
and fire due to internal electric effects
Meets the product standard's requirements.
10.2.4 Resistance to ultra-violet (UV) radiation Meets the product standard's requirements.
10.2.5 Lifting Does not apply, since the entire switchgear needs to be evaluated.
10.2.6 Mechanical impact Does not apply, since the entire switchgear needs to be evaluated.
10.2.7 Inscriptions Meets the product standard's requirements.
10.3 Degree of protection of ASSEMBLIES Meets the product standard's requirements.
10.4 Clearances and creepage distances Meets the product standard's requirements.
10.5 Protection against electric shock Does not apply, since the entire switchgear needs to be evaluated.
10.6 Incorporation of switching devices and components Does not apply, since the entire switchgear needs to be evaluated.
10.7 Internal electrical circuits and connections Is the panel builder's responsibility.
10.8 Connections for external conductors Is the panel builder's responsibility.
10.9 Insulation properties
10.9.2 Power-frequency electric strength Is the panel builder's responsibility.
10.9.3 Impulse withstand voltage Is the panel builder's responsibility.
10.9.4 Testing of enclosures made of insulating material Is the panel builder's responsibility.
10.10 Temperature rise The panel builder is responsible for the temperature rise calculation. Eaton will
provide heat dissipation data for the devices.
10.11 Short-circuit rating Is the panel builder's responsibility.
10.12 Electromagnetic compatibility Is the panel builder's responsibility.
10.13 Mechanical function The device meets the requirements, provided the information in the instruction
leaflet (IL) is observed.
Technical data ETIM 7.0
PLC's (EG000024) / Logic module (EC001417)
Electric engineering, automation, process control engineering / Control / Programmable logic control (SPS) / Logic module ([email protected] [AKE539014])
Supply voltage AC 50 Hz V 85 - 264
Supply voltage AC 60 Hz V 85 - 264
11/20/2019 Eaton Y7-197215 ED2019 V62.0 EN 4 / 7
 src=
Supply voltage DC V 85 - 264
Voltage type of supply voltage AC/DC
Switching current A 8
Number of analogue inputs 0
Number of analogue outputs 0
Number of digital inputs 8
Number of digital outputs 4
With relay output Yes
Number of HW-interfaces industrial Ethernet 1
Number of interfaces PROFINET 0
Number of HW-interfaces RS-232 0
Number of HW-interfaces RS-422 0
Number of HW-interfaces RS-485 0
Number of HW-interfaces serial TTY 0
Number of HW-interfaces USB 0
Number of HW-interfaces parallel 0
Number of HW-interfaces Wireless 0
Number of HW-interfaces other 1
With optical interface No
Supporting protocol for TCP/IP Yes
Supporting protocol for PROFIBUS No
Supporting protocol for CAN No
Supporting protocol for INTERBUS No
Supporting protocol for ASI No
Supporting protocol for KNX No
Supporting protocol for MODBUS Yes
Supporting protocol for Data-Highway No
Supporting protocol for DeviceNet No
Supporting protocol for SUCONET No
Supporting protocol for LON No
Supporting protocol for PROFINET IO No
Supporting protocol for PROFINET CBA No
Supporting protocol for SERCOS No
Supporting protocol for Foundation Fieldbus No
Supporting protocol for EtherNet/IP No
Supporting protocol for AS-Interface Safety at Work No
Supporting protocol for DeviceNet Safety No
Supporting protocol for INTERBUS-Safety No
Supporting protocol for PROFIsafe No
Supporting protocol for SafetyBUS p No
Supporting protocol for other bus systems No
Radio standard Bluetooth No
Radio standard WLAN 802.11 No
Radio standard GPRS No
Radio standard GSM No
Radio standard UMTS No
IO link master No
Redundancy No
With display Yes
Degree of protection (IP) IP20
Basic device Yes
Expandable Yes
Expansion device No
With timer Yes
Rail mounting possible Yes
11/20/2019 Eaton Y7-197215 ED2019 V62.0 EN 5 / 7
 src=
Wall mounting/direct mounting Yes
Front build in possible Yes
Rack-assembly possible No
Suitable for safety functions No
Category according to EN 954-1 None
SIL according to IEC 61508 None
Performance level acc. EN ISO 13849-1 None
Appendant operation agent (Ex ia) No
Appendant operation agent (Ex ib) No
Explosion safety category for gas None
Explosion safety category for dust None
Width mm 71.5
Height mm 90
Depth mm 58
Approvals
Degree of Protection IEC: IP20, UL/CSA Type: -
Dimensions
Assets (links)
Declaration of CEConformity
00003237
Instruction Leaflets
IL050020ZU2019_02
Manuals
MN050009_DE (German)
MN050009_EN (English)
MN050009_IT (Italian)
11/20/2019 Eaton Y7-197215 ED2019 V62.0 EN 6 / 7
 src=