DB0120-0300-10000AA0

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DB0120-0300-10000AA0 Post Glover Braking Resistors, 120 Ohms, 300Watts, 14in W x 4in D
MFG Item Number
DB0120-0300-10000AA0

DB0120-0300-10000AA0 Post Glover Braking Resistors, 120 Ohms, 300Watts, 14in W x 4in D

MFG Item Number
DB0120-0300-10000AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB0120-0300-10000AA0
120 Ohms, 300Watts, 14in W x 4in D

Series Information

Specifications

Specifications
Manufacturer Part Number DB0120-0300-10000AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 120 Ohms, 300Watts, 14in W x 4in D x 5in H, Replaces P14494-61
Ohms 120 Ohm
Wattage 300 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 4 "
Net Weight 0 lbs
Gross Weight 0 lbs