DC1-122D3NN-A20CE1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DC1-122D3NN-A20CE1 Eaton Drives, DC1 Series, DC1 IP20 240V 1PH
MFG Item Number
DC1-122D3NN-A20CE1

DC1-122D3NN-A20CE1 Eaton Drives, DC1 Series, DC1 IP20 240V 1PH

MFG Item Number
DC1-122D3NN-A20CE1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DC1 Series
Item #
DC1-122D3NN-A20CE1
DC1 IP20 240V 1PH

DC1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DC1-122D3NN-A20CE1
Manufacturer Eaton
Product Series DC1
Family Series Eaton Drives, DC1 Series
Description Eaton PowerXL DC1 adjustable frequency drive, IP20 240V 1PH IN/3PH OUT 0.5HP, 2.3A ENH FW
Phase 1
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 2.3 A
Brake Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 500 Hz
Frame Size FS1
Protection Rating IP20
Dynamic Braking Not Available
Height 7.24 "
Width 3.19 "
Depth 4.88 "
Comments Enhanced Firmware, SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom
Net Weight 2 lbs
Gross Weight 2 lbs