Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCRL8 Lovato Miscellaneous, Power Factor Controller 8 Step
DCRL8 Lovato Miscellaneous, Power Factor Controller 8 Step
This item cannot be canceled or returned
Description
Power Factor Controller 8 Step
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
DCRL8 |
| Description |
Power Factor Controller 8 Step 144X144 |
| Net Weight |
1.411 lbs |
| Gross Weight |
1.411 lbs |
DCRL8
Lovato Miscellaneous