Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DEV11-S769 Eaton's Crouse-Hinds series Switches, PUSHBUTTON OPERATOR, 1-BTN, 1-CONTAC
MFG Item Number
DEV11 S769
DEV11-S769 Eaton's Crouse-Hinds series Switches, PUSHBUTTON OPERATOR, 1-BTN, 1-CONTAC
MFG Item Number
DEV11 S769
This item cannot be canceled or returned
Description
PUSHBUTTON OPERATOR, 1-BTN, 1-CONTAC
Specifications
Specifications
| Manufacturer Part Number |
DEV11 S769 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
PUSHBUTTON OPERATOR, 1-BTN, 1-CONTAC FRONT OPERATED MAINT RED MUSH |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.57 lbs |
DEV11-S769
Eaton's Crouse-Hinds series Switches