Series Information
| Manufacturer Part Number | 1068212 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Encoders |
| Description | Incremental encoders, DFS60, DFS60B-BDEA08192, Mechanical design: Blind hollow shaft 10 mm, Communication interface: 10 V ... 32 V, HTL, Push pull, Connection type: Male connector, M23, 12-pin, radial, Pulses per revolution: 8,192 |
| Resolution (PPR) | 8192 |
| Shaft/Bore Size | 10 mm |
| Shaft Type | Blind Hollow |
| Output Type | HTL, Push-Pull |
| Output Voltage | 10-32 VDC |
| Termination | M23 12 Pin Radial |
| Commutating | Yes |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |