DK12-11/124/136
Pepperl Fuchs Photoelectric Sensors, DK12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DK12-11/124/136 Pepperl Fuchs Photoelectric Sensors, DK12 Series, Photoelectric (Automation), 132616
MFG Item Number
132616

DK12-11/124/136 Pepperl Fuchs Photoelectric Sensors, DK12 Series, Photoelectric (Automation), 132616

MFG Item Number
132616
Item Number
DK12-11/124/136
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, DK12 Series
Item #
DK12-11/124/136
Photoelectric (Automation), 132616

DK12 Series Information

The contrast sensor DK12 with an IO‑Link interface makes continuous communication with the diagnosis system and the parameter assignment up to the sensor level available for the first time.That way it is ensured that the intelligence which is already integrated in each DK12‑contrast sensor,is harnessed to the full.This will offer a number of special advantages during service (remedial action, maintenanceund device exchange),commissioning (cloning,identification, configuration and localization)or during operation (change of job,continuous parameter monitoring und online diagnosis).

Specifications

Specifications
Manufacturer Part Number 132616
Manufacturer Pepperl Fuchs
Product Series DK12
Family Series Pepperl Fuchs Photoelectric Sensors, DK12 Series
Description Photoelectric (Automation), 132616
Power Type DC
Light Source LED-RGB
Light Spot Dimensions 1 mm x 3 mm
Scanning Range 11 mm
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Switching Element Push-Pull
Switching Principle Light On, Dark On
Frequency 10,000 Hz
Composition Metallic
Operating Temperature -4-140 °F
Protection Rating IP67
Package Style Cubic
Approvals CE, cULus
Comments 5 Pin M12 Metal Connector(90 Degrees Rotatable)
Net Weight 0.1808 lbs
Gross Weight 0.1808 lbs