Series Information
| Manufacturer Part Number | 1060391 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Laser distance sensors, Dx100, DL100-23HA2109, Communication interface: CANopen, Measuring range: 0.15 m ... 300 m, on “diamond grade” reflective tape, Repeatability: 2 mm, Accuracy: ± 3 mm, Digital output: 2 x push-pull: PNP/NPN, Heating: yes, Modulati |
| Measurement Range | 150-300,000 mm |
| Light Source | Laser-Red |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Interface Type | CANopen |
| Composition | Metallic |
| Protection Rating | IP65 |
| Operating Temperature | -40-131 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |